Asahi
1-1/2", PVC, Y-Strainer, 1-1/2", PVC, FKM, True Union
- Zoro #: G6194750
- Mfr #: 1259015
$493.99
- Item: Y-Strainer,1-1/2",PVC,FKM,True Union
- Pipe Size: 1-1/2"
- Housing Material: PVC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $493.99
Asahi #1259015 Specifications
- Zoro #: G6194750
- Mfr #: 1259015
- Item: Y-Strainer,1-1/2",PVC,FKM,True Union
- Pipe Size: 1-1/2"
- Housing Material: PVC
- Max. Pressure: 1/2" ‰ÛÒ 2", 150 PSI; 3" and 4", 85 PSI
- Country of Origin (subject to change): Japan
Description
True Union design facilitates installation or repair without expanding the pipeline. Large filtration capacities and low pressure drops. Transparent PVC strainer body permits easy evaluation of filter screen's condition. Complete thermoplastic construction. Pressure rating: 1/2" – 2", 150 psi; 3" and 4", 85 psi. Sizes 1/2" – 2" supplied with two sets of end connectors (socket and threaded).