Skip to Main Content
customer-service Help
Asahi

2", Flanged, PVC, Y-Strainer, 2", PVC, Flanged

Feedback Help us improve our product images
$464.53
  • Item: Y-Strainer,2",PVC,Flanged
  • Pipe Size: 2"
  • Connection Type: Flanged
See full product details
This item ships free.
Total: $464.53

Asahi #1258020 Specifications

  • Item: Y-Strainer,2",PVC,Flanged
  • Pipe Size: 2"
  • Connection Type: Flanged
  • Housing Material: PVC
  • Max. Pressure: 1/2" ‰ÛÒ 2", 150 PSI; 3" and 4", 85 PSI
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

True Union design facilitates installation or repair without expanding the pipeline. Large filtration capacities and low pressure drops. Transparent PVC strainer body permits easy evaluation of filter screen's condition. Complete thermoplastic construction. Pressure rating: 1/2" – 2", 150 psi; 3" and 4", 85 psi. Sizes 1/2" – 2" supplied with two sets of end connectors (socket and threaded).

Reviews of Asahi #1258020