Asahi
3/4", Flanged, PVC, Y-Strainer, 3/4", PVC, Flanged
Mfr # 1258007
Zoro # G6194638
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Flanged
- Housing Material PVC
- Max. Pressure 1/2" ‰ÛÒ 2", 150 PSI; 3" and 4", 85 PSI
Explore More Products
- ASAHI 2", Socket/Threaded, PVC, Y Strainer, 150 psi 1257020
- ASAHI 3", Socket, PVC, Y Strainer, 85 psi 1256030
- ASAHI 3/4", Socket/Threaded, PVC, Y Strainer, 150 psi 1257007
- ASAHI 1-1/2", Socket/Threaded, PVC, Y Strainer, 150 psi 1257015
- ASAHI 4", Socket, PVC, Y Strainer, 85 psi 1256040
- ASAHI 1", Socket/Threaded, PVC, Y Strainer, 150 psi 1257010
- ASAHI 1/2", PVC, Y-Strainer, 1/2", PVC, FKM, True Union 1255005
- ASAHI Strainer, Sediment, Screen 3", 40 Mesh 3183030
- ASAHI 1-1/4", Flanged, PVC, Y-Strainer, 1-1/4", PVC, Flanged 1258012
- LEGEND VALVE 1/2" T-16 20 MESH SCREEN 105-733
- HAYWARD 1", Socket/Threaded, PVC, Basket Strainer, 150 psi SB1100ST132
- Asahi Y & Basket Strainers