customer-service Help
Asahi

4", Flanged, PVC, Y-Strainer, 4", PVC, Flanged

$1,326.97
  • Item: Y-Strainer,4",PVC,Flanged
  • Pipe Size: 4"
  • Connection Type: Flanged
See full product details
This item ships free.

Total: $1,326.97

Asahi #1258040 Specifications

  • Item: Y-Strainer,4",PVC,Flanged
  • Pipe Size: 4"
  • Connection Type: Flanged
  • Housing Material: PVC
  • Max. Pressure: 1/2" ‰ÛÒ 2", 150 PSI; 3" and 4", 85 PSI
  • Country of Origin (subject to change): Japan

Description

True Union design facilitates installation or repair without expanding the pipeline. Large filtration capacities and low pressure drops. Transparent PVC strainer body permits easy evaluation of filter screen's condition. Complete thermoplastic construction. Pressure rating: 1/2" – 2", 150 psi; 3" and 4", 85 psi. Sizes 1/2" – 2" supplied with two sets of end connectors (socket and threaded).

Reviews of Asahi #1258040