Redhat
120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size
Mfr # EF8210G004
Zoro # G3406891
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1 in
- Center Line Pipe Center Size 4 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 120V AC
Replacement Parts
Explore More Products
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size 8210G095
- REDHAT 12V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size 8214G271-12/DC
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1 in Pipe Size SC8215B050
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size 8030G043
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 3/4 in Pipe Size EF8215G033
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size 8210G002LF 24/DC
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size EF8262H212
- REDHAT 120V AC Nickel-Plated Brass Cryogenic Solenoid Valve, Normally Closed, 1/8 in Pipe Size 8264G009
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size EF8210G093
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Open, 1 1/4" Pipe Size S262SH02N3GJ7
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/2 in Pipe Size 8210G034
- Redhat Valves