Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1" NPT 2-Way Solenoid Valve 24VDC 1" Orifice

  • Zoro #: G2909401
  • Mfr #: 8210G004
$249.99
  • Seal Material: NBR
  • Item: Solenoid Valve
  • Max. Operating Pressure Differential Air/Inert Gas: 125 psi
See full product details
This item ships free.

Asco #8210G004 Specifications

  • Zoro #: G2909401
  • Mfr #: 8210G004
Seal Material: NBR Item: Solenoid Valve
Max. Operating Pressure Differential Air/Inert Gas: 125 psi Coil Insulation Class: F
Coefficient of Volume: 13.0 NEMA Rating: 1, 2, 3, 3S, 4, 4X
Watts: 11.6 W Valve Ways and Positions: 2-Way/2-Position
Media: Air/Inert Gas, Light Oil and Water Voltage: 24V DC
Coil Enclosure: Watertight No Junction Box IP Rating: 66
Pipe Size - Valves: 1 in Center Line Pipe Center Size: 4 in
Body Material - Valves: Brass Pipe Size: 1"
Max. Operating Pressure Differential Water: 125 psi Valve Design: 2-Way/2-Position
Seal Material - Valves: NBR Overall Width: 3 3/8 in
Min. Operating Pressure Differential: 5 psi Environmental Rating - Valves: Indoor, Outdoor
Overall Length: 3 3/4 in Body Material: Brass
Max. Operating Pressure Differential Light Oil: 125 psi Electrical Connections: 1/2" Conduit w/18" Leads
Overall Height: 5 5/8 in Application: Air Compressors, Car Wash, Industrial Water Control, Laundry Equipment, Pumps
Max. Fluid Temp.: 150 Degrees F Orifice Dia.: 1 in
Valve Configuration: Normally Closed Center L"e Pipe Center Size: 4"
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 1 in, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 125 psi, Max. Operating Pressure Differential Light Oil 125 psi, Max. Operating Pressure Differential Water 125 psi, Indoor, Outdoor, Voltage 24V DC, Coefficient of Volume 13.0, Body Material - Valves Brass, Coil Insulation Class F

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Asco #8210G004