Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" NPT 2-Way NC Solenoid Valve 24VDC 5/8" Orifice

  • Zoro #: G7718475
  • Mfr #: 8210G002LF 24/DC
$129.99
  • NEMA Rating: 4x
  • Pipe Size: 1/2"
  • Seal Material - Valves: NBR
See full product details
This item ships free.

Asco #8210G002LF 24/DC Specifications

  • Zoro #: G7718475
  • Mfr #: 8210G002LF 24/DC
NEMA Rating: 4x Pipe Size: 1/2"
Seal Material - Valves: NBR Coefficient of Volume: 4.0
Electrical Connections: 16" Leads Voltage: 24V DC
Compliance: CSA, UL Max. Operating Pressure Differential Light Oil: 100 psi
Standards: CSA, UL Max. Operating Pressure Differential Water: 100 psi
Valve Ways and Positions: 2-Way/2-Position Min. Operating Pressure Differential: 0 psi
Max. Fluid Temp.: 180 Degrees F Overall Width: 2 3/4 in
Orifice Dia.: 5/8 in Center Line Pipe Center Size: 2 51/64 in
Body Material: Brass Coil Enclosure: F
IP Rating: 65 Overall Height: 3 23/64 in
Overall Length: 2 9/32 in Pipe Size - Valves: 1/2 in
Valve Configuration: Normally Closed Item: Solenoid Valve
Coil Insulation Class: F Max. Operating Pressure Differential Air/Inert Gas: 125 psi
Valve Design: 2-Way/2-Position Body Material - Valves: Brass
Watts: 11.6 W Center L"e Pipe Center Size: 2 51/64"
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 1/2 in, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 125 psi, Max. Operating Pressure Differential Light Oil 100 psi, Max. Operating Pressure Differential Water 100 psi, Voltage 24V DC, Coefficient of Volume 4.0, Body Material - Valves Brass, Coil Insulation Class F, Seal Material - Valves NBR

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
*** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Asco #8210G002LF 24/DC