Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" NPT 2-Way Solenoid Valve 24VDC 9/32" Orifice

  • Zoro #: G4283781
  • Mfr #: 8262H090
$69.99
  • Environmental Rating - Valves: Indoor, Outdoor
  • Max. Fluid Temp.: 180 Degrees F
  • Electrical Connections: 1/2" Conduit w/18" Leads
See full product details
Orders over $75 ship free.

Asco #8262H090 Specifications

  • Zoro #: G4283781
  • Mfr #: 8262H090
Environmental Rating - Valves: Indoor, Outdoor Max. Fluid Temp.: 180 Degrees F
Electrical Connections: 1/2" Conduit w/18" Leads Media: Air/Inert Gas, Light Oil and Water
Item: Solenoid Valve Body Material: Brass
NEMA Rating: 1, 2, 3, 3S, 4, 4X Coil Enclosure: Watertight No Junction Box
Orifice Dia.: 9/32 in Pipe Size - Valves: 1/4 in
Coil Insulation Class: H Valve Configuration: Normally Closed
Voltage: 24V DC Coefficient of Volume: 0.88
Seal Material - Valves: NBR Overall Length: 1 9/16 in
Valve Design: 2-Way/2-Position Max. Operating Pressure Differential Water: 23 psi
Max. Operating Pressure Differential Air/Inert Gas: 27 psi Max. Operating Pressure Differential Light Oil: 21 psi
Center Line Pipe Center Size: 2 1/4 in Overall Height: 2 31/32 in
Watts: 10.6 W Body Material - Valves: Brass
Min. Operating Pressure Differential: 0 psi IP Rating: 66
Seal Material: NBR Pipe Size: 1/4"
Valve Ways and Positions: 2-Way/2-Position Overall Width: 1 11/16 in
Center L"e Pipe Center Size: 2 1/4" Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 1/4 in, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 27 psi, Max. Operating Pressure Differential Light Oil 21 psi, Max. Operating Pressure Differential Water 23 psi, Indoor, Outdoor, Voltage 24V DC, Coefficient of Volume 0.88, Body Material - Valves Brass, Coil Insulation Class H

Restrictions and Compliance

Reviews of Asco #8262H090