Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" NPT 3-Way Solenoid Valve 120VAC 3/32" Orifice

  • Zoro #: G3072991
  • Mfr #: EF8320G202
$279.99
  • Environmental Rating - Valves: Explosion Proof, Indoor, Outdoor
  • Pipe Size - Valves: 1/4 in
  • Orifice Dia.: 3/32 in
See full product details
This item ships free.

Asco #EF8320G202 Specifications

  • Zoro #: G3072991
  • Mfr #: EF8320G202
Environmental Rating - Valves: Explosion Proof, Indoor, Outdoor Pipe Size - Valves: 1/4 in
Orifice Dia.: 3/32 in Min. Operating Pressure Differential: 0 psi
Overall Length: 3 in Max. Fluid Temp.: 200 Degrees F
Center Line Pipe Center Size: 2 3/4 in Max. Operating Pressure Differential Water: 150 psi
Coefficient of Volume: 0.12 Valve Ways and Positions: 3-Way/2-Position
Max. Operating Pressure Differential Air/Inert Gas: 150 psi Body Material: Stainless steel
Pipe Size: 1/4" Item: Solenoid Valve
Watts: 10.1 W NEMA Rating: 3, 3S, 4, 4X, 6, 6P, 7, 9
Seal Material - Valves: NBR Media: Air/Inert Gas, Light Oil and Water
Valve Design: 3-Way/2-Position Valve Configuration: Normally Closed
Max. Operating Pressure Differential Light Oil: 150 psi Seal Material: NBR
Hz: 50/60 Overall Height: 3 3/4 in
Coil Enclosure: Explosionproof and Watertight Body Material - Valves: Stainless Steel
Electrical Connections: 1/2" Conduit w/18" Leads Voltage: 120V AC
Overall Width: 2 in Coil Insulation Class: F
Center L"e Pipe Center Size: 2 3/4" Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Solenoid Valve, Solenoid Valve, Valve Ways and Positions 3-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 1/4 in, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil 150 psi, Max. Operating Pressure Differential Water 150 psi, Explosion Proof, Indoor, Outdoor, Voltage 120V AC, Coefficient of Volume 0.12, Body Material - Valves Stainless Steel

Restrictions and Compliance

Reviews of Asco #EF8320G202