Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" NPT 3-Way Solenoid Valve 24VDC 3/32" Orifice

  • Zoro #: G4543156
  • Mfr #: 8320G18424/DCDD
No Product Image Available
$146.00
  • Electrical Connections: 1/2" Conduit w/18" Leads
  • NEMA Rating: 1, 2, 3, 3S, 4, 4X
  • Pipe Size: 1/4"
See full product details
This item ships free.

Asco #8320G18424/DCDD Specifications

  • Zoro #: G4543156
  • Mfr #: 8320G18424/DCDD
Electrical Connections: 1/2" Conduit w/18" Leads NEMA Rating: 1, 2, 3, 3S, 4, 4X
Pipe Size: 1/4" Valve Design: 3-Way/2-Position
Watts: 11.6 W Max. Operating Pressure Differential Light Oil: 150 psi
Item: Solenoid Valve Coil Enclosure: Watertight No Junction Box
Overall Length: 1 11/16 in Voltage: 24V DC
Max. Operating Pressure Differential Air/Inert Gas: 150 psi Min. Operating Pressure Differential: 0 psi
Pipe Size - Valves: 1/4 in Coil Insulation Class: F
Body Material: Brass Body Material - Valves: Brass
Overall Height: 3 11/16 in Max. Fluid Temp.: 150 Degrees F
Environmental Rating - Valves: Indoor, Outdoor Center Line Pipe Center Size: 1 3/4 in
Overall Width: 1 13/16 in Coefficient of Volume: 0.12
Orifice Dia.: 3/32 in Seal Material - Valves: NBR
IP Rating: 66 Valve Ways and Positions: 3-Way/2-Position
Max. Operating Pressure Differential Water: 150 psi Valve Configuration: Normally Closed
Media: Air/Inert Gas, Light Oil and Water Seal Material: NBR
Center L"e Pipe Center Size: 1 3/4" Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Solenoid Valve, Solenoid Valve, Valve Ways and Positions 3-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 1/4 in, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil 150 psi, Max. Operating Pressure Differential Water 150 psi, Indoor, Outdoor, Voltage 24V DC, Coefficient of Volume 0.12, Body Material - Valves Brass, Coil Insulation Class F

Restrictions and Compliance

Reviews of Asco #8320G18424/DCDD