Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" NPT 3-Way Solenoid Valve 24VDC 3/32" Orifice

  • Zoro #: G5303986
  • Mfr #: 8320G202
$179.03
  • Environmental Rating - Valves: Indoor, Outdoor
  • Valve Configuration: Normally Closed
  • Media: Air/Inert Gas, Light Oil and Water
See full product details
This item ships free.

Asco #8320G202 Specifications

  • Zoro #: G5303986
  • Mfr #: 8320G202
Environmental Rating - Valves: Indoor, Outdoor Valve Configuration: Normally Closed
Media: Air/Inert Gas, Light Oil and Water Body Material - Valves: Stainless Steel
Min. Operating Pressure Differential: 0 psi Voltage: 24V DC
Item: Solenoid Valve Coil Insulation Class: F
Electrical Connections: 1/2" Conduit w/18" Leads Pipe Size: 1/4"
Pipe Size - Valves: 1/4 in Max. Fluid Temp.: 200 Degrees F
Overall Length: 1 11/16 in Max. Operating Pressure Differential Light Oil: 115 psi
Coil Enclosure: Watertight No Junction Box Center Line Pipe Center Size: 1 3/4 in
Valve Design: 3-Way/2-Position Max. Operating Pressure Differential Air/Inert Gas: 115 psi
Valve Ways and Positions: 3-Way/2-Position Coefficient of Volume: 0.12
Seal Material: NBR IP Rating: 66
Seal Material - Valves: NBR Overall Width: 1 7/16 in
Body Material: Stainless steel Orifice Dia.: 3/32 in
Overall Height: 3 3/4 in NEMA Rating: 1, 2, 3, 3S, 4, 4X
Watts: 10.1 W Max. Operating Pressure Differential Water: 115 psi
Center L"e Pipe Center Size: 1 3/4" Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Solenoid Valve, Solenoid Valve, Valve Ways and Positions 3-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 1/4 in, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 115 psi, Max. Operating Pressure Differential Light Oil 115 psi, Max. Operating Pressure Differential Water 115 psi, Indoor, Outdoor, Voltage 24V DC, Coefficient of Volume 0.12, Body Material - Valves Stainless Steel

Restrictions and Compliance

Reviews of Asco #8320G202