Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4" NPT 2-Way NC Solenoid Valve 24VDC 3/4" Orifice

  • Zoro #: G7718649
  • Mfr #: 8210G009LF 24/DC
$159.99
  • Max. Operating Pressure Differential Water: 90 psi
  • IP Rating: 65
  • Valve Design: 2-Way/2-Position
See full product details
This item ships free.

Asco #8210G009LF 24/DC Specifications

  • Zoro #: G7718649
  • Mfr #: 8210G009LF 24/DC
Max. Operating Pressure Differential Water: 90 psi IP Rating: 65
Valve Design: 2-Way/2-Position Max. Operating Pressure Differential Air/Inert Gas: 100 psi
Overall Height: 3 21/32 in Max. Fluid Temp.: 180 Degrees F
Coil Insulation Class: F Watts: 11.6 W
Center Line Pipe Center Size: 2 31/32 in NEMA Rating: 4x
Compliance: CSA, UL Pipe Size: 3/4"
Body Material: Brass Overall Width: 2 13/16 in
Max. Operating Pressure Differential Light Oil: 75 psi Valve Ways and Positions: 2-Way/2-Position
Overall Length: 2 9/32 in Coefficient of Volume: 5.0
Standards: CSA, UL Valve Configuration: Normally Closed
Media: Air/Inert Gas and Water Pipe Size - Valves: 3/4 in
Electrical Connections: 16" Leads Min. Operating Pressure Differential: 5 psi
Voltage: 24V DC Coil Enclosure: F
Seal Material - Valves: NBR Orifice Dia.: 3/4 in
Item: Solenoid Valve Body Material - Valves: Brass
Center L"e Pipe Center Size: 2 31/32" Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Water, Pipe Size - Valves 3/4 in, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 100 psi, Max. Operating Pressure Differential Light Oil 75 psi, Max. Operating Pressure Differential Water 90 psi, Voltage 24V DC, Coefficient of Volume 5.0, Body Material - Valves Brass, Coil Insulation Class F, Seal Material - Valves NBR, Orifice Dia. 3/4 in

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
*** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Asco #8210G009LF 24/DC