BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

RedHat Air Operated Valve, 2-Way, NC, 3/4 In, FNPT

ASCO| Zoro #: G1353755| Mfr #: P210D009

$536.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Air Inlet: 1/8" FNPTCenter Line Pipe Center Size: 3-5/8"Inlet Pressure: 30 to 125 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1353755 Mfr #: P210D009
Air Inlet: 1/8" FNPTCenter Line Pipe Center Size: 3-5/8"
Inlet Pressure: 30 to 125 psiItem: Air Operated Valve
Valve Configuration: Normally ClosedCoefficient of Volume: 5.5
Seat Material: NBRGasket Material: NBR
Overall Width: 2-5/16"Max. Operating Pressure Differential: 125 psi
Min. Operating Pressure Differential: 5 psiPipe Size: 3/4"
Overall Length: 2-13/16"Overall Height: 4-9/32"
Body Material: BrassOrifice Dia.: 3/4"
Valve Design: 2-WayMax. Fluid Temp.: 180 Degrees F
Country of Origin (subject to change): Mexico

Description

Air Operated Valve, Pipe Size 3/4 In., Valve Design 2-Way, Valve Configuration Normally Closed, Orifice Dia. 3/4 In., Coefficient of Volume 5.5, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential 125 psi, Max. Fluid Temp. 180 Degrees F, Air Inlet 1/8 In. FNPT, Inlet Pressure 30 to 125 psi, Body Material Brass, Gasket Material NBR, Seat Material NBR, Center Line Pipe Center Size 3-5/8 In., Overall Length 2-13/16 In., Overall Width 2-5/16 In.

Reviews