Air Operated Valve, 2-Way, NC, 3/4 In, FNPT

ASCO| Zoro #: G0819016| Mfr #: P210D095

$617.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inlet Pressure: 30 to 125 psi
Center Line Pipe Center Size: 3-19/32"
Air Inlet: 1/8" FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0819016 Mfr #: P210D095
Inlet Pressure: 30 to 125 psiCenter Line Pipe Center Size: 3-19/32"
Air Inlet: 1/8" FNPTValve Design: 2-Way
Pipe Size: 3/4"Max. Operating Pressure Differential: 125 psi
Coefficient of Volume: 5.5Overall Height: 4-7/32"
Overall Length: 2-13/16"Valve Configuration: Normally Closed
Seat Material: NBRMin. Operating Pressure Differential: 0 psi
Gasket Material: NBROrifice Dia.: 3/4"
Max. Fluid Temp.: 180 Degrees FItem: Air Operated Valve
Body Material: BrassOverall Width: 2-9/32"
Country of Origin (subject to change): Mexico

Description

Air Operated Valve, Pipe Size 3/4 In., Valve Design 2-Way, Valve Configuration Normally Closed, Orifice Dia. 3/4 In., Coefficient of Volume 5.5, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential 125 psi, Max. Fluid Temp. 180 Degrees F, Air Inlet 1/8 In. FNPT, Inlet Pressure 30 to 125 psi, Body Material Brass, Gasket Material NBR, Seat Material NBR, Center Line Pipe Center Size 3-19/32 In., Overall Length 2-13/16 In., Overall Width 2-9/32 In.

Reviews