KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Operated Valve, 3-Way, Universal, 1/4In

ASCO| Zoro #: G1117444| Mfr #: P320A009

$391.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 1-3/16"
Body Material: Brass
Overall Length: 1-9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1117444 Mfr #: P320A009
Overall Width: 1-3/16"Body Material: Brass
Overall Length: 1-9/16"Valve Design: 3-Way
Min. Operating Pressure Differential: 0 psiCoefficient of Volume: 0.31
Seat Material: NBRPipe Size: 1/4"
Inlet Pressure: 30 to 125 psiCenter Line Pipe Center Size: 2-15/16"
Item: Air Operated ValveAir Inlet: 1/8" FNPT
Overall Height: 3-11/32"Orifice Dia.: 1/8"
Gasket Material: NBRValve Configuration: Universal
Max. Fluid Temp.: 200 Degrees FMax. Operating Pressure Differential: 125 psi
Country of Origin (subject to change): Mexico

Description

Air Operated Valve, Pipe Size 1/4 In., Valve Design 3-Way, Valve Configuration Universal, Orifice Dia. 1/8 In., Coefficient of Volume 0.31, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential 125 psi, Max. Fluid Temp. 200 Degrees F, Air Inlet 1/8 In. FNPT, Inlet Pressure 30 to 125 psi, Body Material Brass, Gasket Material NBR, Seat Material NBR, Center Line Pipe Center Size 2-15/16 In., Overall Length 1-9/16 In., Overall Width 1-3/16 In., Overall Height 3-11/32 In.

Reviews