Angle Body Piston Valve, Bronze, NC, 1.5 In

ASCO| Zoro #: G1822484| Mfr #: 8290A021

$506.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Operating Pressure Differential Steam: 120 psi
Item: Angle Body Piston Valve
Orifice Dia.: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1822484 Mfr #: 8290A021
Max. Operating Pressure Differential Steam: 120 psiItem: Angle Body Piston Valve
Orifice Dia.: 1-1/2"Max. Operating Pressure Differential Water: 120 psi
Min. Pilot Pressure: 60 psiDisc Material: Brass
Max. Pilot Pressure: 150 psiOverall Height: 10-5/16"
Pipe Size: 1-1/2"Max. Fluid Temp.: 366 Degrees F
Overall Width: 9-3/5"Valve Configuration: Normally Closed
Stem Material: 431 Stainless SteelCenter Line Pipe Center Size: 9-1/8"
Overall Length: 4-3/4"Min. Operating Pressure Differential: 0 psi
Ambient Temp. Range: 15 Degrees to 140 Degrees FViscosity: 2,700 SSU
Operator Size: 90 mmBody Material: Bronze
Actuator: Pilot Solenoid Valve, Not IncludedValve Design: 2-Way/2-Position
Country of Origin (subject to change): United States

Description

Piston Valve, Number of Ways 2, Body Type Angle, Configuration Normally Closed, Pipe Size 1 1/2 In, Orifice Dia 1 1/2 In, Cv Flow Factor 45, Max Operating PSI Differential Fluid 120, Max Operating Differential Steam 120 PSI, GPM Min 0.0, GPM Max 493.0, Min Pilot Pressure 60 PSI, Max Pilot Pressure 150 PSI, Order Pilot Valve Stock No G3015433, Body Material Bronze, Voltage 120, Hz 60, Shaft Material Cold Rolled Stainless Steel, Shaft Wiper DuPont Viton, Stem Seal Spring Loaded

Reviews