Angle Body Piston Valve, SS, NC, 1-1/2 In

ASCO| Zoro #: G2071745| Mfr #: 8290A064

$884.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Operating Pressure Differential Steam: 120 psi
Item: Angle Body Piston Valve
Orifice Dia.: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2071745 Mfr #: 8290A064
Max. Operating Pressure Differential Steam: 120 psiItem: Angle Body Piston Valve
Orifice Dia.: 1-1/2"Max. Operating Pressure Differential Water: 120 psi
Min. Pilot Pressure: 60 psiDisc Material: 304L Stainless Steel
Max. Pilot Pressure: 150 psiOverall Height: 10-5/16"
Pipe Size: 1-1/2"Max. Fluid Temp.: 366 Degrees F
Overall Width: 9-3/5"Valve Configuration: Normally Closed
Stem Material: 431 Stainless SteelCenter Line Pipe Center Size: 9-1/8"
Overall Length: 4-3/4"Min. Operating Pressure Differential: 0 psi
Ambient Temp. Range: 15 Degrees to 140 Degrees FViscosity: 2,700 SSU
Operator Size: 90 mmBody Material: Stainless steel
Actuator: Pilot Solenoid Valve, Not IncludedValve Design: 2-Way/2-Position
Country of Origin (subject to change): United States

Description

Angle Body Piston Valve, Body Material Stainless Steel, 2-Way/2-Position, Normally Closed, Pipe Size 1-1/2 In., Orifice Dia. 1-1/2 In., Coefficient of Volume 52, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Water 120 psi, Max. Operating Pressure Differential Steam 120 psi, Min. Pilot Pressure 60 psi, Max. Pilot Pressure 150 psi, Operator Size 90 mm, Ambient Temp. Range 15 Degrees to 140 Degrees F, Stem Material 431 Stainless Steel

Reviews