LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Angle Body Piston Valve, Bronze, NC, 1 In

ASCO| Zoro #: G2314925| Mfr #: 8290A386

$221.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Operating Pressure Differential Water: 90 psi
Operator Size: 50 mm
Ambient Temp. Range: 15 Degrees to 140 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2314925 Mfr #: 8290A386
Max. Operating Pressure Differential Water: 90 psiOperator Size: 50 mm
Ambient Temp. Range: 15 Degrees to 140 Degrees FItem: Angle Body Piston Valve
Pipe Size: 1"Max. Operating Pressure Differential Steam: 90 psi
Center Line Pipe Center Size: 5-3/4"Overall Width: 6-1/10"
Min. Operating Pressure Differential: 0 psiOverall Height: 6-1/2"
Disc Material: BrassValve Configuration: Normally Closed
Actuator: Pilot Solenoid Valve, Not IncludedOverall Length: 2-1/2"
Min. Pilot Pressure: 60 psiValve Design: 2-Way/2-Position
Max. Fluid Temp.: 366 Degrees FBody Material: Bronze
Stem Material: 431 Stainless SteelOrifice Dia.: 1"
Viscosity: 2,700 SSUMax. Pilot Pressure: 150 psi
Country of Origin (subject to change): United States

Description

Angle Body Piston Valve, Body Material Bronze, 2-Way/2-Position, Normally Closed, Pipe Size 1 In., Orifice Dia. 1 In., Coefficient of Volume 15, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Water 90 psi, Max. Operating Pressure Differential Steam 90 psi, Min. Pilot Pressure 60 psi, Max. Pilot Pressure 150 psi, Operator Size 50 mm, Ambient Temp. Range 15 Degrees to 140 Degrees F, Stem Material 431 Stainless Steel, Disc Material Brass

Reviews