Angle Body Valve, 1", CV 19.0

ASCO| Zoro #: G1702802| Mfr #: 8290B053

$413.73 /ea

This item ships free. DetailsStandard ground shipping
Details:
Actuator: Pilot Solenoid Valve, Not Included
Valve Configuration: Normally Closed
Center Line Pipe Center Size: 7"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1702802 Mfr #: 8290B053
Actuator: Pilot Solenoid Valve, Not IncludedValve Configuration: Normally Closed
Center Line Pipe Center Size: 7"Operator Size: 63 mm
Overall Width: 7-1/5"Min. Pilot Pressure: 60 psi
Item: Angle Body Piston ValveBody Material: Stainless steel
Max. Fluid Temp.: 366 Degrees FPipe Size: 1"
Viscosity: 2,700 SSUMax. Operating Pressure Differential Water: 150 psi
Min. Operating Pressure Differential: 0 psiOverall Height: 7-3/5"
Orifice Dia.: 1"Max. Pilot Pressure: 150 psi
Stem Material: 431 Stainless SteelOverall Length: 3-1/2"
Max. Operating Pressure Differential Steam: 150 psiAmbient Temp. Range: 15 Degrees to 140 Degrees F
Disc Material: 304L Stainless SteelValve Design: 2-Way/2-Position
Country of Origin (subject to change): United States

Product Description

Angle Body Piston Valve, Body Material Stainless Steel, 2-Way/2-Position, Normally Closed, Pipe Size 1 In., Orifice Dia. 1 In., Coefficient of Volume 19, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Water 150 psi, Max. Operating Pressure Differential Steam 150 psi, Min. Pilot Pressure 60 psi, Max. Pilot Pressure 150 psi, Operator Size 63 mm, Ambient Temp. Range 15 Degrees to 140 Degrees F, Stem Material 431 Stainless Steel, Disc Material 304L Stainless Steel

Product Reviews