Angle Body Piston Valve, Bronze, NC, 2 In

ASCO| Zoro #: G2182336| Mfr #: 8290A025

$585.22 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Fluid Temp.: 366 Degrees F
Overall Length: 5-9/10"
Orifice Dia.: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2182336 Mfr #: 8290A025
Max. Fluid Temp.: 366 Degrees FOverall Length: 5-9/10"
Orifice Dia.: 2"Viscosity: 2,700 SSU
Pipe Size: 2"Min. Operating Pressure Differential: 0 psi
Stem Material: 431 Stainless SteelMin. Pilot Pressure: 60 psi
Valve Design: 2-Way/2-PositionAmbient Temp. Range: 15 Degrees to 140 Degrees F
Max. Operating Pressure Differential Steam: 90 psiOverall Height: 10-7/8"
Center Line Pipe Center Size: 9-1/2"Disc Material: Brass
Operator Size: 90 mmBody Material: Bronze
Valve Configuration: Normally ClosedMax. Pilot Pressure: 150 psi
Max. Operating Pressure Differential Water: 90 psiActuator: Pilot Solenoid Valve, Not Included
Overall Width: 10-1/2"Country of Origin (subject to change): United States

Description

Piston Valve, Number of Ways 2, Body Type Angle, Configuration Normally Closed, Pipe Size 2 In, Orifice Dia 2 In, Cv Flow Factor 66, Max Operating PSI Differential Fluid 90, Max Operating Differential Steam 90 PSI, GPM Min 0.0, GPM Max 597.7, Min Pilot Pressure 60 PSI, Max Pilot Pressure 150 PSI, Order Pilot Valve Stock No G3015433, Body Material Bronze, Voltage 120, Hz 60, Shaft Material Cold Rolled Stainless Steel, Shaft Wiper DuPont Viton, Stem Seal Spring Loaded

Reviews