Angle Body Piston Valve, SS, NC, 3/8 In

ASCO| Zoro #: G1269256| Mfr #: 8290A791

$255.55 /ea

This item ships free. Details.Standard ground shipping.
Details:
Actuator: Pilot Solenoid Valve, Not Included
Valve Configuration: Normally Closed
Center Line Pipe Center Size: 3-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1269256 Mfr #: 8290A791
Actuator: Pilot Solenoid Valve, Not IncludedValve Configuration: Normally Closed
Center Line Pipe Center Size: 3-3/16"Operator Size: 32 mm
Overall Width: 3-3/5"Min. Pilot Pressure: 60 psi
Item: Angle Body Piston ValveBody Material: Stainless steel
Max. Fluid Temp.: 366 Degrees FPipe Size: 3/8"
Viscosity: 2,700 SSUMax. Operating Pressure Differential Water: 240 psi
Min. Operating Pressure Differential: 0 psiCoefficient of Volume: 2.3
Overall Height: 3-3/8"Orifice Dia.: 3/8"
Max. Pilot Pressure: 150 psiStem Material: 316L Stainless Steel
Overall Length: 2-1/8"Max. Operating Pressure Differential Steam: 150 psi
Ambient Temp. Range: 15 Degrees to 140 Degrees FDisc Material: 304L Stainless Steel
Valve Design: 2-Way/2-PositionCountry of Origin (subject to change): United States

Description

Angle Body Piston Valve, Body Material Stainless Steel, 2-Way/2-Position, Normally Closed, Pipe Size 3/8 In., Orifice Dia. 3/8 In., Coefficient of Volume 2.3, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Water 240 psi, Max. Operating Pressure Differential Steam 150 psi, Min. Pilot Pressure 60 psi, Max. Pilot Pressure 150 psi, Operator Size 32 mm, Ambient Temp. Range 15 Degrees to 140 Degrees F, Stem Material 316L Stainless Steel

Reviews