Redhat
120V AC Brass Solenoid Valve, Normally Closed, 2 in Pipe Size
Mfr # EF8210G100
Zoro # G3266051
Free Shipping & Returns
$1,092.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 2 in
- Center Line Pipe Center Size 4 9/16 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 120V AC
Replacement Parts
Explore More Products
- REDHAT 120V AC Brass Slow Closing Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size 8221G003HW
- REDHAT 24V DC Stainless Steel Solenoid Valve, Universal, 1/4 in Pipe Size WSNF8327B10224/DCD
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1 in Pipe Size 8210G089
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size 8262H086
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/4" Pipe Size K3A672V
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size SC8262H202
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size 8210G003B
- REDHAT 220/50, 240/60 Brass Solenoid Valve, Normally Closed, 1 in Pipe Size 8210G004LF 240/60, 220/50
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 1 in Pipe Size EF8215C053
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN S211YF02N5FG9
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size 8262H002
- Redhat Solenoid Valves