Electrohydraulic Valve, 2 Way, NC, 3 In

ASCO| Zoro #: G0634541| Mfr #: H117AL112A209

$3628.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 3.88"
Voltage: 120VAC
Body Material: Iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0634541 Mfr #: H117AL112A209
Overall Width: 3.88"Voltage: 120VAC
Body Material: IronOverall Length: 10.88"
Valve Design: 2-Way/2-PositionOpening Time: 20 sec.
Max. Operating Pressure Differential: 8 psiNEMA Rating: 1
Coefficient of Volume: 320Pipe Size: 3"
Hz: 60/50Min. Operating Pressure Differential: 0 psi
Item: Electrohydraulic Gas Shutoff ValveOverall Height: 18.63"
Valve Configuration: Normally ClosedMax. Fluid Temp.: 150 Degrees F
Country of Origin (subject to change): Mexico

Description

Electrohydraulic Gas Shutoff Valve, Pipe Size 3 In., Coefficient of Volume 320, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential 8 psi, Max. Fluid Temp. 150 Degrees F, 120VAC Voltage, 60/50 Hz, Opening Time 20 sec., 2-Way/2-Position, Normally Closed, Body Material Iron, NEMA Rating 1, Overall Length 10.88 In., Overall Width 3.88 In., Overall Height 18.63 In.

Reviews