JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/2" 2/2 Fuel Gas Solenoid Valve 11/16" ORF

ASCO| Zoro #: G1461485| Mfr #: K3A441U

$131.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1461485 Mfr #: K3A441U
Valve Design: 2-Way/2-PositionOverall Width: 2-5/8"
Voltage: 24VACBody Material: Aluminum
Standards: UL, FM, CSA for Safety ShutoffAmbient Temp. Range: -40 Degrees to 77 Degrees F
Max. Operating Pressure Differential: 0.5 psiWatts: 10.5
Coil Insulation Class: FCoil Enclosure: General Purpose Junction Box
Electrical Connections: 1/2" Conduit with 18" LeadsHz: 60
Application: For Positive Shutoff on Pilot or Main Gas Lines of Commercial and Industrial Gas BurnersNEMA Rating: 1
Min. Operating Pressure Differential: 0 psiMax. Fluid Temp.: 77 Degrees F
Seal Material: NBRItem: Fuel Gas Solenoid Valve with Test Port
Valve Configuration: Normally ClosedCoefficient of Volume: 6
BtuH: 350, 000Center Line Pipe Center Size: 3-11/16"
Orifice Dia.: 11/16"Pipe Size: 1/2"
Overall Length: 4-1/2"Overall Height: 4-1/4"
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Combustion, Number of Ways 2, Configuration Normally Closed, Body Material Aluminum, 1/2 Pipe Size (In.), 0.687 Orifice Dia. (In.), PSI Differential Air Inert Gas 0.5, Cv Flow Factor 6, 350,000 Fuel Gas Capacity (BtuH), PSI Differential Min. 0, 0 to 0.5 OPD Range (PSI), -40 Fluid/Ambient Temp. Min. (F), 77 Max. Fluid Temp. (F), 77 Fluid/Ambient Temp. Max. (F), Watts 10.5, Voltage 24/AC, Hz 60, Coil Insulation Class F, Coil Key A, Coil Enclosure NEMA Type 1, Length 4.52

Product Reviews