1/8" 2/2 Fuel Gas Solenoid Valve 7/64" ORF

ASCO| Zoro #: G1348882| Mfr #: U8256A091V

$65.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1348882 Mfr #: U8256A091V
Coil Insulation Class: FMin. Operating Pressure Differential: 0 psi
Valve Design: 2-Way/2-PositionItem: Fuel Gas Solenoid Valve
Hz: 60Application: For Control of Commercial and Industrial Gas Pilot Controls
Body Material: BrassWatts: 6.3
Voltage: 24VACCoil Insulation Class: F
Coil Enclosure: Open FrameAmbient Temp. Range: -22 Degrees to 140 Degrees F
Electrical Connections: 18" LeadsSeal Material: FKM
Coefficient of Volume: 0.16Pipe Size: 1/8"
BtuH: 9000Max. Operating Pressure Differential: 65 psi
Overall Width: 1"Valve Configuration: Normally Closed
Overall Length: 1-3/4"Center Line Pipe Center Size: 1-13/16"
Overall Height: 2-3/32"Orifice Dia.: 7/64"
NEMA Rating: 1, 2, 3, 3S, 4, 4XMax. Fluid Temp.: 180 Degrees F
Standards: CSA, NSF Certified, ULCountry of Origin (subject to change): United States

Product Description

Fuel Gas Solenoid Valve, Body Material Brass, 2-Way/2-Position, Normally Closed, Pipe Size 1/8 In., Orifice Dia. 7/64 In., Coefficient of Volume 0.16, 9000 BtuH, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential 65 psi, Ambient Temp. Range -22 Degrees to 140 Degrees F, Voltage 24/60 AC, Watts 6.3, Coil Insulation Class F, Seal Material FKM, NEMA Rating 1, 2, 3, 3S, 4, 4X, Coil Enclosure Open Frame, Electrical Connections 18 In. Leads, Max. Fluid Temp. 180 Degrees F