2" 2/2 Fuel Gas Solenoid Valve 4-1/2" ORF

ASCO| Zoro #: G0566045| Mfr #: S261SG02N3JK4

$456.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0566045 Mfr #: S261SG02N3JK4
Min. Operating Pressure Differential: 0 psiCoil Insulation Class: F
Valve Design: 2-Way/2-PositionItem: Fuel Gas Solenoid Valve with Test Port
Hz: 50/60Application: For On-Off Control of Fuel Gas in Commercial and Industrial Gas Burners
Body Material: AluminumWatts: 20
Voltage: 120VACCoil Insulation Class: F
Coil Enclosure: General Purpose Junction BoxBtuH: 4, 180, 000
Max. Operating Pressure Differential: 25 psiOverall Width: 7-11/16"
Valve Configuration: Normally ClosedOverall Length: 7-19/32"
Center Line Pipe Center Size: 7-3/16"Overall Height: 9-9/16"
Orifice Dia.: 4-1/2"NEMA Rating: 1
Max. Fluid Temp.: 77 Degrees FStandards: UL, CSA
Ambient Temp. Range: -20 Degrees to 77 Degrees FElectrical Connections: 7/8" Knockouts
Seal Material: NBRCoefficient of Volume: 80
Pipe Size: 2"Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Combustion, Number of Ways 2, Configuration Normally Closed, Body Material Aluminum, Pipe Size 2 In., Orifice Dia. 4 1/2 In., Cv Flow Factor 80, Fuel Gas Capacity 4,180,000 BtuH, OPD Range 25 PSI, Max. Fluid Temp. 77 F, Fluid/Ambient Temp. Max. 77 F, Watts 20, Voltage 120/110, Hz 60/50, Coil Enclosure NEMA Type 1, Length 7.59, Width 7.69, Height 9.57, Center Line Pipe Center Size 7.2 In., Agency Compliance UL, CSA