3/4" 2/2 Fuel Gas Solenoid Valve 13/16" ORF

ASCO| Zoro #: G1311301| Mfr #: K3A451U

$137.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1311301 Mfr #: K3A451U
Ambient Temp. Range: -40 Degrees to 77 Degrees FValve Configuration: Normally Closed
Body Material: AluminumElectrical Connections: 1/2" Conduit with 18" Leads
Overall Width: 2-5/8"Min. Operating Pressure Differential: 0 psi
Standards: UL, FM, CSA for Safety ShutoffCoil Insulation Class: F
Application: For Positive Shutoff on Pilot or Main Gas Lines of Commercial and Industrial Gas BurnersSeal Material: NBR
Voltage: 24VACWatts: 10.5
Hz: 60Item: Fuel Gas Solenoid Valve with Test Port
Max. Operating Pressure Differential: 0.5 psiMax. Fluid Temp.: 77 Degrees F
Coil Enclosure: General Purpose Junction BoxValve Design: 2-Way/2-Position
NEMA Rating: 1Center Line Pipe Center Size: 3-13/16"
Orifice Dia.: 13/16"Pipe Size: 3/4"
Overall Length: 2-3/4"Overall Height: 4-9/16"
Coefficient of Volume: 9BtuH: 520, 000
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Combustion, Number of Ways 2, Configuration Normally Closed, Body Material Aluminum, 3/4 Pipe Size (In.), 0.812 Orifice Dia. (In.), PSI Differential Air Inert Gas 0.5, Cv Flow Factor 9, 520,000 Fuel Gas Capacity (BtuH), PSI Differential Min. 0, 0 to 0.5 OPD Range (PSI), -40 Fluid/Ambient Temp. Min. (F), 77 Max. Fluid Temp. (F), 77 Fluid/Ambient Temp. Max. (F), Watts 10.5, Voltage 24/AC, Hz 60, Coil Insulation Class F, Coil Key A, Coil Enclosure NEMA Type 1, Length 2.75

Product Reviews