3/8" 2/2 Fuel Gas Solenoid Valve 5/16" ORF

ASCO| Zoro #: G1811031| Mfr #: SV311A02N6CF5

$119.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1811031 Mfr #: SV311A02N6CF5
Environmental Rating - Valves: Indoor, OutdoorElectrical Connections: 1/2" Conduit
Voltage: 120VACValve Ways and Positions: 2-Way/2-Position
Solenoid Valve Product Group: Fuel Gas Solenoid Valve with Test PortMedia (Valves): Fuel Gas
Seal Material (Valves): NBRCoefficient of Volume: 1.2
Hz: 50/60Coil Insulation Class: F
Watts: 6.1Overall Width: 3-5/16"
Standards: UL, FM, CSAOverall Length: 2-15/16"
Overall Height: 4-1/16"Pipe Size - Valves: 3/8"
Body Material - Valves: AluminumCenter Line Pipe Center Size: 2-11/32"
BtuH: 64, 400Application: For Gas Pilot Control of Commercial and Industrial Gas Burners
Max. Operating Pressure Differential: 15 psiMin. Operating Pressure Differential: 0 psi
Valve Configuration: Normally ClosedAmbient Temp. Range: -40 Degrees to 175 Degrees F
Max. Operating Pressure Differential Water: 15 psiCoil Enclosure: General Purpose No Junction Box and Watertight
Max. Fluid Temp.: 125 Degrees FNEMA Rating: 1, 2, 3, 3S, 4, 4X
Item: Fuel Gas Solenoid Valve with Test PortOrifice Dia.: 5/16"
Item: Fuel Gas Solenoid Valve with Test PortVoltage: 120VAC
Watts: 6.1Coil Insulation Class: F
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Combustion, Number of Ways 2, Configuration Normally Closed, Body Material Aluminum, Pipe Size 3/8 In., Orifice Dia. 5/16 In., Cv Flow Factor 1.2, Fuel Gas Capacity 64, 400 BtuH, OPD Range 15 PSI, Max. Fluid Temp. 125 F, Fluid/Ambient Temp. Max. 175 F, Watts 6.1, Voltage 120/110, Hz 60/50, Coil Enclosure Type 1 General Purpose Junction Box Housing With Two 7/8 In Knockouts, Length 2.92, Width 1.69, Height 2.76, Center Line Pipe Center Size 2.33 In., Agency Compliance UL, FM, CSA

Product Reviews