SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

RedHat Gas Shutoff Valve, Cable Release, 2 In

ASCO| Zoro #: G2023682| Mfr #: HV216585005

$579.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Orifice Dia.: 2-3/32"Spring Material: 302 Stainless SteelHeight: 7-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2023682 Mfr #: HV216585005
Orifice Dia.: 2-3/32"Spring Material: 302 Stainless Steel
Height: 7-3/16"Configuration: Normally Closed
Item: Gas Shut-off ValveDisc Material: NBR
Width: 6-5/16"Pipe Size: 2"
Standards: UL Component listedPSI Differential Max.: 5
Control Method: Cable Release to CloseBody Material: Aluminum
Valve Design: 2-WayMax. Fluid Temp.: 132 Degrees F
Seal Material: NBRTube Material: 430F Stainless Steel
PSI Differential Min.: 0Cv Flow Factor: 54
Country of Origin (subject to change): Mexico

Description

Gas Shut-off Valve, Control Method Cable Release to Close, Configuration Normally Closed, Pipe Size 2 In., Orifice Dia. 2-3/32 In., Cv Flow Factor 54, PSI Differential Min. 0, PSI Differential Max. 5, Valve Design 2-Way, Body Material Aluminum, Disc Material NBR, Height 7-3/16 In., Width 6-5/16 In., Max. Fluid Temp. 132 Degrees F, Seal Material NBR, Spring Material 302 Stainless Steel, Standards UL Component listed, Tube Material 430F Stainless Steel

Reviews