1" 2/2 Steam & Hot Water Solenoid Valve 1" ORF

ASCO| Zoro #: G1281892| Mfr #: 8220G410

$401.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1281892 Mfr #: 8220G410
Valve Design: 2-Way/2-PositionBody Material: Brass
Item: Steam and Hot Water Solenoid ValveWatts: 10.1
Coil Insulation Class: FVoltage: 120/110VAC
Hz: 60/50Body Material: Brass
Coefficient of Volume: 11.5Max. Operating Pressure Differential Hot Water: 150 psi
Max. Fluid Temp. Hot Water: 210 Degrees FPipe Size: 1"
Max. Operating Pressure Differential Steam: 50 psiOverall Width: 3-17/64"
Max. Fluid Temp. Steam: 300 Degrees FOverall Length: 3-3/4"
Min. Operating Pressure Differential: 5 psiOverall Height: 5-3/16"
Valve Configuration: Normally ClosedNEMA Rating: 1, 2, 3, 3S, 4, 4X
Center Line Pipe Center Size: 4-3/16"Orifice Dia.: 1"
Ambient Temp. Range: 125 Degrees FCoil Enclosure: Watertight No Junction Box
Electrical Connections: 1/2" Conduit w/18" LeadsCountry of Origin (subject to change): Mexico

Product Description

Steam and Hot Water Solenoid Valve, 2-Way/2-Position, Normally Closed, Pipe Size 1 In., Orifice Dia. 1 In., Coefficient of Volume 11.5, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Hot Water 150 psi, Max. Operating Pressure Differential Steam 50 psi, Max. Fluid Temp. Hot Water 210 Degrees F, Max. Fluid Temp. Steam 300 Degrees F, Watts 10.1, Coil Insulation Class F, Voltage 120/110VAC, NEMA Rating 1, 2, 3, 3S, 4, 4X, Coil Enclosure Watertight No Junction Box

Product Reviews