1/2" 2/2 Steam & Hot Water Solenoid Valve 1/2" ORF

ASCO| Zoro #: G1782514| Mfr #: 8220G404

$169.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1782514 Mfr #: 8220G404
Valve Design: 2-Way/2-PositionBody Material: Brass
Item: Steam and Hot Water Solenoid ValveWatts: 6.1
Coil Insulation Class: FVoltage: 120/110VAC
Hz: 60/50Body Material: Brass
Valve Configuration: Normally ClosedNEMA Rating: 1, 2, 3, 3S, 4, 4X
Center Line Pipe Center Size: 3-13/32"Orifice Dia.: 1/2"
Ambient Temp. Range: 125 Degrees FCoil Enclosure: Watertight No Junction Box
Electrical Connections: 1/2" Conduit w/18" LeadsCoefficient of Volume: 4.7
Max. Operating Pressure Differential Hot Water: 150 psiMax. Fluid Temp. Hot Water: 210 Degrees F
Pipe Size: 1/2"Max. Operating Pressure Differential Steam: 50 psi
Overall Width: 2-1/4"Max. Fluid Temp. Steam: 300 Degrees F
Overall Length: 2-7/8"Min. Operating Pressure Differential: 5 psi
Overall Height: 3-15/16"Country of Origin (subject to change): Mexico

Product Description

Steam and Hot Water Solenoid Valve, 2-Way/2-Position, Normally Closed, Pipe Size 1/2 In., Orifice Dia. 1/2 In., Coefficient of Volume 4.7, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Hot Water 150 psi, Max. Operating Pressure Differential Steam 50 psi, Max. Fluid Temp. Hot Water 210 Degrees F, Max. Fluid Temp. Steam 300 Degrees F, Watts 6.1, Coil Insulation Class F, Voltage 120/110VAC, NEMA Rating 1, 2, 3, 3S, 4, 4X, Coil Enclosure Watertight No Junction Box

Product Reviews