3/8" 2/2 Steam & Hot Water Solenoid Valve 1/2" ORF

ASCO| Zoro #: G2200317| Mfr #: 8220G402

$351.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2200317 Mfr #: 8220G402
Electrical Connections: 1/2" Conduit w/18" LeadsOverall Length: 2-7/8"
Max. Fluid Temp. Hot Water: 210 Degrees FMax. Fluid Temp. Steam: 300 Degrees F
Valve Configuration: Normally ClosedValve Design: 2-Way/2-Position
Ambient Temp. Range: 125 Degrees FMax. Operating Pressure Differential Steam: 50 psi
Coil Enclosure: Watertight No Junction BoxNEMA Rating: 1, 2, 3, 3S, 4, 4X
Body Material: BrassItem: Steam and Hot Water Solenoid Valve
Center Line Pipe Center Size: 3-17/32"Orifice Dia.: 1/2"
Coil Insulation Class: HWatts: 15.6
Voltage: 24VDCPipe Size: 3/8"
Overall Width: 2-1/4"Overall Height: 4-3/32"
Hz: -Max. Operating Pressure Differential Hot Water: 100 psi
Coefficient of Volume: 4.4Min. Operating Pressure Differential: 0 psi
Country of Origin (subject to change): Mexico

Product Description

Steam and Hot Water Solenoid Valve, 2-Way/2-Position, Normally Closed, Pipe Size 3/8 In., Orifice Dia. 1/2 In., Coefficient of Volume 4.4, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Hot Water 100 psi, Max. Operating Pressure Differential Steam 50 psi, Max. Fluid Temp. Hot Water 210 Degrees F, Max. Fluid Temp. Steam 300 Degrees F, Watts 15.6, Coil Insulation Class H, Voltage 24VDC, NEMA Rating 1, 2, 3, 3S, 4, 4X, Coil Enclosure Watertight No Junction Box

Product Reviews