Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1/4" NPT 2-Way Steam & Hot Water Solenoid Valve 120VAC 5/32" Orifice

  • Zoro #: G3693453
  • Mfr #: 8263H300

$174.90

  • Max. Fluid Temp. Hot Water: 210 Degrees F
  • Voltage: 120VAC
  • NEMA Rating: 1, 2, 3, 3S, 4, 4X
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Asco #8263H300 Specifications

  • Zoro #: G3693453
  • Mfr #: 8263H300
Max. Fluid Temp. Hot Water: 210 Degrees F Voltage: 120VAC
NEMA Rating: 1, 2, 3, 3S, 4, 4X Watts: 10.1
Center Line Pipe Center Size: 2-19/32" Overall Height: 2-61/64"
Media: Hot Water/Steam Environmental Rating - Valves: Indoor, Outdoor
Max. Fluid Temp. Steam: 344 Degrees F Body Material - Valves: Brass
Coil Insulation Class: H Ambient Temp. Range: 131 Degrees F
Max. Operating Pressure Differential Steam: 110 psi Min. Operating Pressure Differential: 0 psi
Overall Length: 19/16" Item: Steam and Hot Water Solenoid Valve
Max. Operating Pressure Differential Hot Water: 210 psi Hz: 60/50
Electrical Connections: 1/2" Conduit w/18" Leads Valve Ways and Positions: 2-Way/2-Position
Pipe Size - Valves: 1/4" Coil Enclosure: Watertight No Junction Box
Overall Width: 1-11/16" Orifice Dia.: 5/32"
Body Material: Brass Pipe Size: 1/4"
Coefficient of Volume: 0.52 Valve Design: 2-Way/2-Position
Valve Configuration: Normally Closed Country of Origin (subject to change): Mexico

Description

Choose from a large selection of solenoid valve types, including: 12v or 24v; 2 way, 3 way or 4 way; high pressure, high temperature, miniature, or water solenoid valves; or 1-inch and 2-inch valves. Asco Steam and Hot Water Solenoid Valve include characteristics like: Voltage: 120VAC, Pipe Size: 1/4", Body Material: Brass.

Reviews of Asco #8263H300