1-1/2" 2/2 Solenoid Valve 1-1/4" ORF

REDHAT| Zoro #: G1512016| Mfr #: EF8210G056V

$745.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1512016 Mfr #: EF8210G056V
Application: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water ControlValve Configuration: Normally Closed
Overall Height: 5-15/16"Max. Fluid Temp.: 180 Degrees F
Center Line Pipe Center Size: 4-13/16"NEMA Rating: 1, 2, 3, 3S, 4, 4X, 7, 9
Seal Material: FKMOrifice Dia.: 1-1/4"
Hz: 60Media: Air/Inert Gas, Light Oil and Water
Coil Insulation Class: FBody Material: Brass
Max. Operating Pressure Differential Water: 125 psiValve Design: 2-Way/2-Position
Item: Solenoid ValveMax. Operating Pressure Differential Air/Inert Gas: 150 psi
Coil Enclosure: Explosionproof and WatertightElectrical Connections: 1/2" Conduit w/18" Leads
Max. Operating Pressure Differential Light Oil: 125 psiWatts: 16.1
Coefficient of Volume: 22.50Voltage: 120VAC
Pipe Size: 1-1/2"Overall Width: 3-15/16"
Min. Operating Pressure Differential: 0 psiOverall Length: 4-7/16"
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Closed, Pipe Size 1-1/2 In., Orifice Dia. 1-1/4 In., Coefficient of Volume 22.50, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil 125 psi, Max. Operating Pressure Differential Water 125 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, 7, 9, Max. Fluid Temp. 180 Degrees F

Product Reviews