1" 2/2 Solenoid Valve 1" ORF

ASCO| Zoro #: G0372617| Mfr #: EF8210G089

$996.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0372617 Mfr #: EF8210G089
Electrical Connections: 1/2" Conduit w/18" LeadsMax. Operating Pressure Differential Water: 125 psi
Hz: 60Coefficient of Volume: 13.00
Application: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water ControlItem: Solenoid Valve
Max. Operating Pressure Differential Air/Inert Gas: 150 psiMax. Operating Pressure Differential Light Oil: 125 psi
Voltage: 120VACWatts: 16.1
Coil Insulation Class: FCoil Enclosure: Explosionproof and Watertight
Body Material: Stainless SteelValve Design: 2-Way/2-Position
Seal Material: NBRMin. Operating Pressure Differential: 0 psi
Pipe Size: 1"Valve Configuration: Normally Closed
Overall Width: 3-13/16"Center Line Pipe Center Size: 4-7/16"
Overall Length: 3-3/4"Orifice Dia.: 1"
Overall Height: 5-5/16"Max. Fluid Temp.: 180 Degrees F
NEMA Rating: 1, 2, 3, 3S, 4, 4X, 7, 9Media: Air/Inert Gas, Light Oil and Water
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Stainless Steel, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Closed, Pipe Size 1 In., Orifice Dia. 1 In., Coefficient of Volume 13.00, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil 125 psi, Max. Operating Pressure Differential Water 125 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, 7, 9, Max. Fluid Temp. 180 Degrees F

Product Reviews