1/8" 2/2 Solenoid Valve 7/64" ORF 240VAC

ASCO| Zoro #: G0687434| Mfr #: SC8256B045V

$45.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0687434 Mfr #: SC8256B045V
Pipe Size: 1/8"Hz: 60
Coil Insulation Class: FOverall Width: 1"
Valve Design: 2-Way/2-PositionOverall Height: 2"
Center Line Pipe Center Size: 1-13/16"Seal Material: FKM
Media: Air/Inert Gas, Light Oil and WaterMin. Operating Pressure Differential: 0 psi
Valve Configuration: Normally ClosedOverall Length: 1-13/16"
Max. Fluid Temp.: 180 Degrees FNEMA Rating: 4, 4X
Item: Solenoid ValveIP Rating: 66
Max. Operating Pressure Differential Water: 126 psiMax. Operating Pressure Differential Air/Inert Gas: 135 psi
Max. Operating Pressure Differential Light Oil: 80 psiCoefficient of Volume: 2.19
Voltage: 240VACWatts: 9.3
Coil Enclosure: Watertight No Junction BoxBody Material: Brass
Orifice Dia.: 7/64"Electrical Connections: DIN
Country of Origin (subject to change): United States

Product Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Closed, Pipe Size 1/8 In., Orifice Dia. 7/64 In., Coefficient of Volume 2.19, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 135 psi, Max. Operating Pressure Differential Light Oil 80 psi, Max. Operating Pressure Differential Water 126 psi, Coil Insulation Class F, NEMA Rating 4, 4X, IP Rating 66, Max. Fluid Temp. 180 Degrees F, Voltage 240VAC

Product Reviews