1/8" 2/2 Solenoid Valve 1/16" ORF

ASCO| Zoro #: G0694172| Mfr #: U8256A014V

$64.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0694172 Mfr #: U8256A014V
Pipe Size: 1/8"Hz: 60
Coil Insulation Class: FOverall Width: 1"
Valve Design: 2-Way/2-PositionOverall Height: 2"
Center Line Pipe Center Size: 1-13/16"Seal Material: FKM
Media: Air/Inert Gas, Light Oil and WaterMin. Operating Pressure Differential: 0 psi
Valve Configuration: Normally ClosedOverall Length: 1-13/16"
Max. Fluid Temp.: 180 Degrees FNEMA Rating: 4, 4X
Item: Solenoid ValveIP Rating: 66
Max. Operating Pressure Differential Water: 390 psiMax. Operating Pressure Differential Air/Inert Gas: 400 psi
Max. Operating Pressure Differential Light Oil: 230 psiCoefficient of Volume: 0.08
Voltage: 240VACWatts: 6.3
Coil Enclosure: Open FrameBody Material: Stainless Steel
Electrical Connections: 18" LeadsOrifice Dia.: 1/16"
Country of Origin (subject to change): United States

Product Description

Solenoid Valve, Body Material Stainless Steel, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Closed, Pipe Size 1/8 In., Orifice Dia. 1/16 In., Coefficient of Volume 0.08, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 400 psi, Max. Operating Pressure Differential Light Oil 230 psi, Max. Operating Pressure Differential Water 390 psi, Coil Insulation Class F, NEMA Rating 4, 4X, IP Rating 66, Max. Fluid Temp. 180 Degrees F

Product Reviews