1/8" 2/2 Solenoid Valve 1/16" ORF 24VDC

ASCO| Zoro #: G1831593| Mfr #: SC8256A002V

$40.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1831593 Mfr #: SC8256A002V
Pipe Size: 1/8"Coil Insulation Class: F
Valve Design: 2-Way/2-PositionMedia: Air/Inert Gas, Light Oil and Water
Min. Operating Pressure Differential: 0 psiValve Configuration: Normally Closed
Max. Fluid Temp.: 180 Degrees FNEMA Rating: 4, 4X
Item: Solenoid ValveIP Rating: 66
Max. Operating Pressure Differential Water: 220 psiMax. Operating Pressure Differential Air/Inert Gas: 220 psi
Max. Operating Pressure Differential Light Oil: 220 psiCoefficient of Volume: 0.08
Voltage: 24VDCWatts: 6.9
Coil Insulation Class: FCoil Enclosure: Watertight No Junction Box
Body Material: BrassCenter Line Pipe Center Size: 1-13/16"
Orifice Dia.: 1/16"Electrical Connections: DIN
Seal Material: FKMOverall Width: 1"
Overall Length: 1-5/16"Overall Height: 2"
Country of Origin (subject to change): United States

Product Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Closed, Pipe Size 1/8 In., Orifice Dia. 1/16 In., Coefficient of Volume 0.08, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 220 psi, Max. Operating Pressure Differential Light Oil 220 psi, Max. Operating Pressure Differential Water 220 psi, Coil Insulation Class F, NEMA Rating 4, 4X, IP Rating 66, Max. Fluid Temp. 180 Degrees F, Voltage 24VDC

Product Reviews