Asco
24V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size
Mfr # U8256A001V
Zoro # G1030881
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/8 in
- Center Line Pipe Center Size 1 13/16 in
- Electrical Connections 18" Leads
- Valve Design 2-Way/2-Position
- Voltage 24V DC
Explore More Products
- ASCO 120V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size U8256B045V
- ASCO 24V AC Brass Fuel Gas Solenoid Valve, Normally Closed, 1/8 in Pipe Size U8256A091V
- ASCO RedHat Ii 4Way 120VAc 14In Npt Solenoid Valve JKP8342G501MS
- ASCO 120/60V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size SC8256A004V
- ASCO Red-Hat Ii 120V-Ac 1In Npt Solenoid Valve EF8210G027
- ASCO 120V AC @ 60HZ Polymide, Polyphenylene Ether Solenoid Valve, Normally Open, 3/4 in Pipe Size 8212A038S0100F2
- ASCO Red-Hat Ii 120V-Ac 3/8In Npt Solenoid Valve EFHT8316G054
- ASCO Valve 1/2" Nc 120V 0/50Steam150Wtr 8220G405
- ASCO 1 in. N/C 0/150air, 125wtr/oil, 13cv 8210B54
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size 008040
- FESTO Solenoid Valve VUVG-B14Z-M32C-AZT-F-1T1L VUVG-B14Z-M32C-AZT-F-1T1L
- Asco Valves