1/8" 2/2 Solenoid Valve 7/64" ORF 24VDC

ASCO| Zoro #: G1964182| Mfr #: U8256B045V

$41.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1964182 Mfr #: U8256B045V
Pipe Size: 1/8"Coil Insulation Class: F
Valve Design: 2-Way/2-PositionMedia: Air/Inert Gas, Light Oil and Water
Min. Operating Pressure Differential: 0 psiValve Configuration: Normally Closed
Max. Fluid Temp.: 180 Degrees FNEMA Rating: 4, 4X
Item: Solenoid ValveIP Rating: 66
Max. Operating Pressure Differential Water: 63 psiMax. Operating Pressure Differential Air/Inert Gas: 63 psi
Max. Operating Pressure Differential Light Oil: 63 psiCoefficient of Volume: 0.19
Voltage: 24VDCWatts: 6.9
Coil Insulation Class: FCoil Enclosure: Open Frame
Body Material: BrassOrifice Dia.: 7/64"
Electrical Connections: 18" LeadsSeal Material: FKM
Overall Width: 1"Overall Length: 1-5/8"
Overall Height: 2-1/4"Center Line Pipe Center Size: 2"
Country of Origin (subject to change): United States

Product Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Closed, Pipe Size 1/8 In., Orifice Dia. 7/64 In., Coefficient of Volume 0.19, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 63 psi, Max. Operating Pressure Differential Light Oil 63 psi, Max. Operating Pressure Differential Water 63 psi, Coil Insulation Class F, NEMA Rating 4, 4X, IP Rating 66, Max. Fluid Temp. 180 Degrees F, Voltage 24VDC

Product Reviews