1" 2/2 Solenoid Valve 1" ORF 110/120VAC

ASCO| Zoro #: G1934064| Mfr #: EF8210G004V

$601.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1934064 Mfr #: EF8210G004V
Environmental Rating - Valves: Explosion Proof, Indoor, OutdoorElectrical Connections: 1/2" Conduit w/18" Leads
Max. Operating Pressure Differential Water: 150 psiHz: 50/60
Coefficient of Volume: 13.00Application: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
Item: Solenoid ValveMax. Operating Pressure Differential Air/Inert Gas: 150 psi
Max. Operating Pressure Differential Light Oil: 100 psiVoltage: 120VAC
Watts: 6.1Coil Insulation Class: F
Coil Enclosure: Explosionproof and WatertightBody Material - Valves: Brass
Overall Width: 3-3/8"Pipe Size - Valves: 1"
Overall Length: 3-3/4"Min. Operating Pressure Differential: 5 psi
Overall Height: 5-5/8"Valve Configuration: Normally Closed
NEMA Rating: 1, 2, 3, 3S, 4, 4X, 7, 9Center Line Pipe Center Size: 4"
Orifice Dia.: 1"Max. Fluid Temp.: 180 Degrees F
Solenoid Valve Product Group: Solenoid ValveValve Ways and Positions: 2-Way/2-Position
Seal Material (Valves): FKMMedia (Valves): Air, Inert Gas, Light Oil, Water
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media (Valves) Air, Inert Gas, Light Oil, Water, Pipe Size - Valves 1 In., Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil 100 psi, Max. Operating Pressure Differential Water 150 psi, Explosion Proof, Indoor, Outdoor, Voltage 120VAC, Coefficient of Volume 13.00, Body Material - Valves Brass

Product Reviews