2" 2/2 Solenoid Valve 1-3/4" ORF 120VAC

REDHAT| Zoro #: G1794037| Mfr #: 8210G103

$895.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1794037 Mfr #: 8210G103
Application: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water ControlOrifice Dia.: 1-3/4"
Hz: 60Media: Air/Inert Gas, Light Oil and Water
Coil Insulation Class: FBody Material: Brass
Max. Operating Pressure Differential Water: 125 psiValve Design: 2-Way/2-Position
Item: Solenoid ValveMax. Operating Pressure Differential Air/Inert Gas: 125 psi
Coil Enclosure: Watertight No Junction BoxElectrical Connections: 1/2" Conduit w/18" Leads
Max. Operating Pressure Differential Light Oil: 125 psiWatts: 16.1
Coefficient of Volume: 43.00Voltage: 120VAC
IP Rating: 66Pipe Size: 2"
Overall Width: 4-2/3"Min. Operating Pressure Differential: 5 psi
Overall Length: 5"Valve Configuration: Normally Open
Overall Height: 8-1/8"Max. Fluid Temp.: 180 Degrees F
Center Line Pipe Center Size: 5-3/8"NEMA Rating: 1, 2, 3, 3S, 4, 4X
Seal Material: NBRCountry of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Open, Pipe Size 2 In., Orifice Dia. 1-3/4 In., Coefficient of Volume 43.00, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 125 psi, Max. Operating Pressure Differential Light Oil 125 psi, Max. Operating Pressure Differential Water 125 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 180 Degrees F