3/4" 2/2 Solenoid Valve 3/4" ORF 24VDC

ASCO| Zoro #: G1736831| Mfr #: EF8210G003

$304.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1736831 Mfr #: EF8210G003
Electrical Connections: 1/2" Conduit w/18" LeadsMax. Operating Pressure Differential Water: 125 psi
Coefficient of Volume: 6.50Application: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
Item: Solenoid ValveMax. Operating Pressure Differential Air/Inert Gas: 125 psi
Max. Operating Pressure Differential Light Oil: 125 psiVoltage: 24VDC
Watts: 11.6Coil Insulation Class: F
Coil Enclosure: Explosionproof and WatertightBody Material: Brass
Seal Material: NBRMin. Operating Pressure Differential: 5 psi
Pipe Size: 3/4"Valve Configuration: Normally Closed
Overall Width: 2-3/4"Center Line Pipe Center Size: 3-1/2"
Overall Length: 5"Orifice Dia.: 3/4"
Overall Height: 4-3/16"Max. Fluid Temp.: 150 Degrees F
NEMA Rating: 3, 4, 4X, 7, 9Media: Air/Inert Gas, Light Oil and Water
Valve Design: 2-Way/2-PositionCountry of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Closed, Pipe Size 3/4 In., Orifice Dia. 3/4 In., Coefficient of Volume 6.50, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 125 psi, Max. Operating Pressure Differential Light Oil 125 psi, Max. Operating Pressure Differential Water 125 psi, Coil Insulation Class F, NEMA Rating 3, 4, 4X, 7, 9, Max. Fluid Temp. 150 Degrees F, Voltage 24VDC

Product Reviews