3/4" NPT 2-Way Steam & Hot Water Solenoid Valve 24VAC 3/4" Orifice
- Zoro #: G4188624
- Mfr #: 8220G409
$335.00
- Pipe Size: 3/4"
- Min. Operating Pressure Differential: 5 psi
- Body Material: Brass
-
-
This item ships free.
- Shipping & Returns
Free Shipping on Orders Over $50
Shipping shouldn’t be complicated. That’s why you won’t be charged for standard ground shipping on orders over $50—no picking charges, packing charges, or handling fees. Certain restrictions apply.
No-Hassle Returns
If you are not satisfied for any reason products may be returned within 30 days of shipment for a full credit or exchange. Certain restrictions apply.
If you have any questions please call our customer service department at 855‑BUY-ZORO (855-289-9676).
- and get 15% off your first order
Asco #8220G409 Specifications
|
|
Pipe Size: 3/4" | Min. Operating Pressure Differential: 5 psi |
Body Material: Brass | Voltage: 24VAC |
Item: Steam and Hot Water Solenoid Valve | Coefficient of Volume: 8.80 |
Coil Enclosure: Watertight No Junction Box | Overall Length: 2-7/8" |
Watts: 10.1 | Max. Operating Pressure Differential Steam: 125 psi |
Center Line Pipe Center Size: 3-1/2" | Ambient Temp. Range: 125 Degrees F Degrees F |
Max. Operating Pressure Differential Hot Water: 150 psi | Max. Fluid Temp. Steam: 353 Degrees F |
Orifice Dia.: 3/4" | Overall Height: 4-13/64" |
NEMA Rating: 1, 2, 3, 3S, 4, 4X | Valve Configuration: Normally Closed |
Max. Fluid Temp. Hot Water: 210 Degrees F | Pipe Size - Valves: 3/4" |
Body Material - Valves: Brass | Coil Insulation Class: H |
Overall Width: 2-53/64" | Valve Design: 2-Way/2-Position |
Environmental Rating - Valves: Indoor, Outdoor | Valve Ways and Positions: 2-Way/2-Position |
Electrical Connections: 1/2" Conduit w/18" Leads | Hz: 60 |
Media: Hot Water/Steam | Country of Origin (subject to change): Mexico |
Description
A solenoid valve utilizes electrical current to create a magnetic field, which opens a valve and allows for fluid flow. Asco Steam and Hot Water Solenoid Valve include characteristics like: Voltage: 24VAC, Pipe Size: 3/4", Body Material: Brass.