1/4" 3/2 Solenoid Valve 3/32" ORF

REDHAT| Zoro #: G2368615| Mfr #: EF8320G202

$261.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2368615 Mfr #: EF8320G202
Media: Air/Inert Gas, Light Oil and WaterCoil Insulation Class: F
Body Material: Stainless steelMax. Operating Pressure Differential Water: 115 psi
Valve Design: 3-Way/2-PositionItem: Solenoid Valve
Max. Operating Pressure Differential Air/Inert Gas: 115 psiCoil Enclosure: Explosionproof and Watertight
Electrical Connections: 1/2" Conduit w/18" LeadsMax. Operating Pressure Differential Light Oil: 115 psi
Watts: 11.6Coefficient of Volume: 0.12
Voltage: 24VDCPipe Size: 1/4"
Overall Width: 2"Min. Operating Pressure Differential: 0 psi
Overall Length: 3"Valve Configuration: Normally Closed
Overall Height: 3-3/4"Max. Fluid Temp.: 150 Degrees F
Center Line Pipe Center Size: 2-3/4"NEMA Rating: 3, 3S, 4, 4X, 6, 6P, 7, 9
Seal Material: NBROrifice Dia.: 3/32"
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Stainless Steel, Media Air/Inert Gas, Light Oil and Water, 3-Way/2-Position, Normally Closed, Pipe Size 1/4 In., Orifice Dia. 3/32 In., Coefficient of Volume 0.12, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 115 psi, Max. Operating Pressure Differential Light Oil 115 psi, Max. Operating Pressure Differential Water 115 psi, Coil Insulation Class F, NEMA Rating 3, 3S, 4, 4X, 6, 6P, 7, 9, Max. Fluid Temp. 150 Degrees F