HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1/4" NPT 3 to 5-Way Pilot Solenoid Valve 120VAC

ASCO| Zoro #: G0330215| Mfr #: SC8551A001MS

$123.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: UL Recognized Component, CSA Certified
Hz: 60/50
Watts: 2.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0330215 Mfr #: SC8551A001MS
Standards: UL Recognized Component, CSA CertifiedHz: 60/50
Watts: 2.5Max. Operating Pressure Differential: 150 psi
Electrical Connection: DinOverall Length: 7-9/16"
Coil Insulation Class: FVoltage: 120VAC
Overall Height: 1-5/16"Mounting: Namur
Max. Fluid Temp.: 140 Degrees FIP Rating: 65
Overall Width: 1-3/4"Coil Enclosure: Open Frame
Valve Design: 3-Way/2-Position to 5-Way/2-PositionPipe Size: 1/4"
Coefficient of Volume: 0.86Item: Pilot Solenoid Valve
Min. Operating Pressure Differential: 30 psiOrifice Dia.: 1/4"
NEMA Rating: 1, 2, 3, 3S, 4, 4XBody Material: Black Anodized Aluminum
Seal Material: NBR + PURCountry of Origin (subject to change): United States

Description

Pilot Solenoid Valve, Body Material Black Anodized Aluminum, Pipe Size 1/4 In., Orifice Dia. 1/4 In., Coefficient of Volume 0.86, Min. Operating Pressure Differential 30 psi, Max. Operating Pressure Differential 150 psi, Voltage 120VAC, 60/50 Hz, Watts 2.5, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 65, Coil Insulation Class F, 3-Way/2-Position to 5-Way/2-Position, Mounting NAMUR, Max. Fluid Temp. 140 Degrees F, Overall Length 7-9/16 In., Overall Width 1-3/4 In., Coil Enclosure Open Frame

Reviews