PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/4" NPT 3 to 5-Way Pilot Solenoid Valve 24VDC

ASCO| Zoro #: G1444572| Mfr #: WT8551A001MS

$249.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 24VDCOverall Height: 1-5/16"Overall Width: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1444572 Mfr #: WT8551A001MS
Voltage: 24VDCOverall Height: 1-5/16"
Overall Width: 1-3/4"Valve Design: 3-Way/2-Position to 5-Way/2-Position
Coil Enclosure: General Purpose No Junction Box and WatertightCoil Insulation Class: F
Coefficient of Volume: 0.86Min. Operating Pressure Differential: 30 psi
Standards: UL Recognized Component, CSA CertifiedElectrical Connection: 18" Leads
Body Material: Black Anodized AluminumSeal Material: NBR + PUR
Mounting: NamurMax. Fluid Temp.: 77 Degrees F
Orifice Dia.: 1/4"Item: Pilot Solenoid Valve
NEMA Rating: 1, 2, 3, 3S, 4, 4XPipe Size: 1/4"
Watts: 6.9Hz: 60/50
Overall Length: 7-9/16"Max. Operating Pressure Differential: 150 psi
Country of Origin (subject to change): United States

Description

Pilot Solenoid Valve, Pilot Solenoid Valve, Valve Ways and Positions 3-Way/2-Position, 4-Way/2-Position, 5-Way/2-Position, Valve Configuration Universal, Media - Valves Air, Inert Gases, Pipe Size - Valves 1/4 In., Min. Operating Pressure Differential 30 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Corrosive, Hazardous, Indoor, Outdoor, Voltage 24VDC, Coefficient of Volume 0.86, Body Material - Valves Anodized Aluminum, Coil Insulation Class F

Reviews