Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/4" NPT 3 to 5-Way Pilot Solenoid Valve 120VAC

ASCO| Zoro #: G1384607| Mfr #: WT8551A001MS

$200.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
NEMA Rating: 1, 2, 3, 3S, 4, 4X
Coil Insulation Class: F
Mounting: Namur
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1384607 Mfr #: WT8551A001MS
NEMA Rating: 1, 2, 3, 3S, 4, 4XCoil Insulation Class: F
Mounting: NamurOverall Width: 1-3/4"
Item: Pilot Solenoid ValveElectrical Connection: 18" Leads
Hz: 50/60Max. Fluid Temp.: 140 Degrees F
Pipe Size: 1/4"Watts: 6.3
Min. Operating Pressure Differential: 30 psiCoefficient of Volume: 0.86
Overall Height: 1-5/16"Voltage: 120VAC
Orifice Dia.: 1/4"Seal Material: NBR + PUR
Coil Enclosure: General Purpose No Junction Box and WatertightStandards: UL Recognized Component, CSA Certified
Overall Length: 7-9/16"Max. Operating Pressure Differential: 150 psi
Body Material: Black Anodized AluminumValve Design: 3-Way/2-Position to 5-Way/2-Position
Country of Origin (subject to change): United States

Description

Pilot Solenoid Valve, Body Material Black Anodized Aluminum, Pipe Size 1/4 In., Orifice Dia. 1/4 In., Coefficient of Volume 0.86, Min. Operating Pressure Differential 30 psi, Max. Operating Pressure Differential 150 psi, Voltage 110/120VAC, 50/60 Hz, Watts 6.3, NEMA Rating 1, 2, 3, 3S, 4, 4X, Coil Insulation Class F, 3-Way/2-Position to 5-Way/2-Position, Mounting NAMUR, Max. Fluid Temp. 140 Degrees F, Overall Length 7-9/16 In., Overall Width 1-3/4 In.

Reviews