Asco
Solenoid Valve, Brass
Mfr # 8320G218MS 120/60,110/50
Zoro # G212165860
product price: $240.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orifice Diameter 1/16 in
- Valve Type Direct Mount
- Outlet Connection Type NPT
- Valve Starting Configuration Normally Closed
- Coil Insulation Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Asco
- MFR # 8320G218MS 120/60,110/50
- Zoro # G212165860
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Orifice Diameter | 1/16 in |
Overall Width | 1 15/16 in |
Overall Length | 3 1/32 in |
Overall Height | 3 5/8 in |
Nominal Pipe Size | 1/8 in |
Description
Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Closed, Valve Type Direct Mount, Nominal Pipe Size 1/8 in, Orifice Diameter 1/16 in, Body Material Brass, Coefficient of Volume (Cv) 0.09, Operating Pressure Differential Air/Inert Gas - Maximum 235 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 T450 NO LEAD IN-LINE CHECK (105-424NL)
- PARKER Male Swivel Run Tee, 1/4 in Tube Size, Brass, Silver (W171PLP-4-6)
- TUBOLIT 2-1/8" x 6 ft. Pipe Insulation, 3/4 in Wall (DGS21834)
- NIBCO Press Couplings, Copper, 1-27/32 (9001300HPC)
- ASCO Valve 3/4"Nc 0/2Air Gas 72"Leads (L8040G23)
- ASCO 120/60V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (SC8256B045V)
- ASCO Valve 1/8" 4W Valve Body (26390003)
- ASCO 8262H202 120/60 110/50 Vac 1/4" (8262H202)
- ASCO 8210G034 120/60 110/50 Ac 1/2" (8210G034)
- ASCO Red-Hat 120V-Ac 1/8In Npt Solenoid Valve (8262C043)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24vDC, Voltage: 24VDC (S211GF16N5HJ2)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G027)