Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
RedHat 1/8" NPT 2-Way Solenoid Valve 120VAC 7/64" Orifice
  • Zoro #: G0245323
  • Mfr #: SC8256B045V
$47.96
  • Coil Enclosure: F
  • Min. Operating Pressure Differential: 0 psi
  • Electrical Connections: DIN
See full product details
Orders over $50 ship free.

Asco #SC8256B045V Specifications

  • Zoro #: G0245323
  • Mfr #: SC8256B045V
Coil Enclosure: F Min. Operating Pressure Differential: 0 psi
Electrical Connections: DIN Max. Fluid Temp.: 180 Degrees F
Max. Operating Pressure Differential Air/Inert Gas: 135 psi Max. Operating Pressure Differential Light Oil: 135 psi
Center Line Pipe Center Size: 1-63/64" NEMA Rating: 4X
Seal Material - Valves: FKM Body Material: Brass
IP Rating: 65 Orifice Dia.: 7/64"
Overall Length: 63/64" Overall Width: 1"
Valve Ways and Positions: 2-Way/2-Position Environmental Rating - Valves: Indoor, Outdoor
Overall Height: 2-1/4" Coil Insulation Class: F
Coefficient of Volume: 0.19 Pipe Size: 1/8"
Pipe Size - Valves: 1/8" Valve Design: 2-Way/2-Position
Media: Air/Inert Gas, Light Oil and Water Valve Configuration: Normally Closed
Seal Material: FKM Watts: 6.3
Hz: 50/60 Item: Solenoid Valve
Voltage: 120/60VAC Max. Operating Pressure Differential Water: 135 psi
Body Material - Valves: Brass Compliance: UL, CSA, CE
Standards: UL, CSA, CE Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 1/8 In., Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 135 psi, Max. Operating Pressure Differential Light Oil 80 psi, Max. Operating Pressure Differential Water 126 psi, Indoor, Outdoor, Voltage 120VAC, Coefficient of Volume 0.19, Body Material - Valves Brass, Coil Insulation Class F

Restrictions and Compliance

Reviews of Asco #SC8256B045V